missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Socorex 520 Bottle-Top Dispensers from DWK Life Sciences™
These accurate, user-friendly bottle-top dispensers are an affordable alternative to their all-glass counterparts.
Supplier: Socorex 844002
Includes: Adapters to fit bottles with 28, 38, and 45mm finishes
Description
Volume selection is fast, easy and accurate. Simply rotate the selector ring while viewing the settings on the fixed window. Volume adjustments are made in calibrated steps and “locked in” to ensure that the amount dispensed is the amount required.
- High chemical resistance
- Easy in-lab calibration
- Three models cover volume range from 0.25 to 10mL
- Fit reservoirs with 33mm screw neck finish
- Accuracy: <±0.7%
- Reproducibility: <0.1%
- Syringe barrel is encased in a protective sleeve to prevent breakage and eliminate risk of spilling
- Dispenser can be quickly disassembled for cleaning
- Autoclavable fully assembled
- Dispenser rotates 360° on bottle
- All parts that come in contact with the liquid in use are chemically inert
- PTFE resin coating on the glass plunger prevents the “freezing” normally associated with dispensing caustic solutions
Not for use with concentrated or full-strength acids.
Specifications
<±2 to <±0.6% | |
360° | |
1 to 5 mL | |
28, 40, 45mm adapters | |
<0.5 to <0.1% |
Bottletop Dispenser | |
Autoclavable | |
Fit reservoirs with 33mm screw neck finish | |
0.1 mL | |
0.033 to 0.169 oz. |