missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Socorex 520 Bottle-Top Dispensers from DWK Life Sciences™

These accurate, user-friendly bottle-top dispensers are an affordable alternative to their all-glass counterparts.

Supplier:  Socorex 844004

 View more versions of this product

Catalog No. 13-706-32


Explore available promotions

Includes: Adapters to fit bottles with 28, 38, and 45mm finishes

Description

Description

Volume selection is fast, easy and accurate. Simply rotate the selector ring while viewing the settings on the fixed window. Volume adjustments are made in calibrated steps and “locked in” to ensure that the amount dispensed is the amount required.

  • High chemical resistance
  • Easy in-lab calibration
  • Three models cover volume range from 0.25 to 10mL
  • Fit reservoirs with 33mm screw neck finish
  • Accuracy: <±0.7%
  • Reproducibility: <0.1%
  • Syringe barrel is encased in a protective sleeve to prevent breakage and eliminate risk of spilling
  • Dispenser can be quickly disassembled for cleaning
  • Autoclavable fully assembled
  • Dispenser rotates 360° on bottle
  • All parts that come in contact with the liquid in use are chemically inert
  • PTFE resin coating on the glass plunger prevents the “freezing” normally associated with dispensing caustic solutions

Not for use with concentrated or full-strength acids.

Specifications

Specifications

<±1.5 to <±0.6%
360°
1 to 10 mL
28, 40, 45mm adapters
<0.5 to <0.1%
Bottletop Dispenser
Autoclavable
Fit reservoirs with 33mm screw neck finish
0.25 mL
0.033 to 0.338 oz.
Videos
SDS
Documents

Documents

Promotions

Promotions