missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Crimp Top Finish; no Closures
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
Supplier: DWK Life Sciences W986213NG
Description
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
- Not graduated
- Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.
Specifications
| 0.27 in. | |
| Clear | |
| Borosilicate Glass (Low Extractable) | |
| Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples | |
| Conical V | |
| Crimp Cap | |
| ASTM E438, USP Type I, Type I, Class A |
| 7 mm | |
| 13 mm | |
| 0.3 mL | |
| No | |
| 0.1 dr. | |
| 32 mm |