missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Supplier: DWK Life Sciences W986256NG
Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
Description
Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
Specifications
PTFE/14B Rubber | |
17 mm | |
2 mL | |
No | |
Screw | |
Phenolic | |
61 mm | |
15-415 |
Clear | |
Borosilicate Glass (Low Extractable) | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Conical V | |
0.5 dr. | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A |