missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Whirl-Pak™ Carrying Racks Compartment
For transporting and using sample-filled bags in laboratories.
Supplier: Whirl-Pak™ B00751
Description
For transporting and using sample-filled bags in laboratories.
- Coated wire racks stand up to many lab materials
- Double grid rack with second horizontal bar below top bar prevents bags from slipping sideways
- 01-812-5G can be used for plate incubation by turning it on one side
- Autoclavable
Specifications
Sample Bag Carrying Rack | |
Autoclavable | |
Bags | |
12 | |
None | |
Non-sterile | |
25.4 x 25.4 x 9 cm (10 x 10 x 3.5 in.) | |
10 in. | |
10 in. | |
3.5 in. |
12 Compartments (3 x 4) | |
Blue | |
Coated Wire | |
Rectangular | |
No | |
B00751 | |
25.4 cm | |
25.4 cm | |
9 cm |