missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Whirl-Pak™ Round Bottom Sterile Bag for Stomacher™ Lab Blenders
Round bottom specialty filter bag features a write-on label to make identification quick and easy.
Supplier: Whirl-Pak™ B01239
Description
- Round bottom minimizes sample fragments from getting caught in corners of the bag during blending
- Made from polyethylene
Compliance
Meets USDA food-sampling specifications.
Specifications
Blender Bag (Round Bottom) | |
52 oz. | |
Tape and Wire | |
Single-use | |
Stomacher, Blender, Homogenizer | |
LDPE | |
0.102 mm | |
52 oz. | |
500/Pk. | |
Blender Bag | |
Ethylene Oxide Gas | |
-196°C to +82°C | |
33 x 18.5 cm (13 x 7 in.) | |
33 cm | |
18.5 cm |
Not Autoclavable | |
1538 mL | |
Clear with White Block | |
Collect, Store, and Transport Samples | |
Bag | |
Sterile | |
Continuous perimeter seal with tape and wire closure, full-page filter | |
Yes | |
Cardboard | |
Plastic | |
-320°F to +180°F | |
4 mil | |
13 in. | |
7 in. |