missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corepoint Scientific™ White Diamond Series Undercounter Freezer, Freestanding, Solid Door
The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.
Supplier: Corepoint Scientific™ PF051WWW0M30
Description
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:
- Microcprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Digital temperature display
- Keyed door lock
- Adjustable operating temperature range (1°C - 10°C)
- Probe access port
- 2 probes; 1 in air and 1 in glycol bottle
- HFC Free refrigerant
- UL/C-UL listed
- Three year parts and labor warranty
Specifications
Laboratory Freezer | |
-27°C to -33°C | |
Hinged | |
Right | |
Urethane Foam | |
White Powder Coated | |
Undercounter | |
No | |
Forced Air | |
Laboratory | |
1 probe access port | |
Manual | |
Freestanding | |
0.61 m | |
0.6 m | |
Keyed door lock | |
NEMA 5-15 P | |
115 V | |
1 | |
R600a |
4 cu. ft. | |
audible and visual temp alarms | |
1 | |
Aluminum | |
Aluminum | |
cUL, UL | |
Digital Temp Display | |
White | |
Microprocessor | |
Laboratory | |
Three year parts and labor | |
4 in. | |
24 in. | |
0.82 m | |
0.6 m | |
2.2 A | |
115 V | |
60 Hz | |
1/4 HP |