missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corepoint Scientific™ White Diamond Series Undercounter Freezer, Freestanding, Solid Door

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Supplier:  Corepoint Scientific™ PF051WWW0M40

 View more versions of this product

Catalog No. 22-651-263


Explore available promotions

Description

Description

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (1°C - 10°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty
Specifications

Specifications

Laboratory Freezer
-37°C to -43°C
Hinged
Right
Urethane Foam
White Powder Coated
Undercounter
No
Forced Air
Laboratory
1 probe access port
Manual
Freestanding
0.61 m
0.6 m
Keyed door lock
NEMA 5-15 P
115 V
1
R600a
4 cu. ft.
audible and visual temp alarms
1
Aluminum
Aluminum
cUL, UL
Digital Temp Display
White
Microprocessor
Laboratory
Three year parts and labor
4 in.
24 in.
0.82 m
0.6 m
2.2 A
115 V
60 Hz
1/4 HP
SDS
Documents

Documents

Promotions

Promotions