missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator, Built-In, Solid Door
The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.
Supplier: Corepoint Scientific™ PR051WWW0
Description
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:
- Microcprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Digital temperature display
- Keyed door lock
- Adjustable operating temperature range (1°C - 10°C)
- Probe access port
- 2 probes; 1 in air and 1 in glycol bottle
- HFC Free refrigerant
- UL/C-UL listed
- Three year parts and labor warranty
Specifications
Laboratory Refrigerator | |
1°C to 10°C | |
R600a | |
1 | |
Aluminum | |
Urethane Foam | |
cUL, UL | |
Digital Temp Display | |
White | |
Microprocessor | |
Laboratory | |
White Diamond Series | |
Cycle | |
Yes | |
0.62 m | |
0.6 m | |
1.74 A | |
115 V | |
60 Hz |
4.6 cu. ft. | |
Audible and visual high and low temperature alarms | |
Hinged | |
Right | |
White Powder-coated | |
Aluminum | |
Undercounter | |
No | |
Forced Air | |
Laboratory | |
Probe access port (3/8 in.) | |
3 year parts and labor | |
Undercounter refrigerator, built in | |
24.5 in. | |
0.85 m | |
0.6 m | |
NEMA 5-15 P | |
115 V | |
1/8 HP |