missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator, Freestanding

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Supplier:  Corepoint Scientific™ PR031WWG0

 View more versions of this product

Catalog No. 22-651-237


Explore available promotions

Description

Description

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (1°C - 10°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty
Specifications

Specifications

Laboratory Refrigerator
1°C to 10°C
R600a
1
White Powder-coated
Aluminum
Undercounter
No
Hot Wall
Laboratory
Probe access port (3/8 in.)
3 year parts and labor
4 in.
Yes
0.5 m
0.45 m
0.9 A
115 V
60 Hz
1/8 HP
2.5 cu. ft.
Audible and visual high and low temp alarms
Glass
Aluminum
Urethane Foam
ADA, cUL, UL
Digital Temp Display
White
Microprocessor
Laboratory
White Diamond Series
Cycle
Undercounter refrigerator freestanding
19.5 in.
0.73 m
0.45 m
NEMA 5-15 P
115 V
1
Videos
SDS
Documents

Documents

Promotions

Promotions