missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator, Freestanding

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Supplier:  Corepoint Scientific™ PR061WWG0

 View more versions of this product

Catalog No. 22-651-239


Explore available promotions

Description

Description

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (1°C - 10°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty
Specifications

Specifications

Laboratory Refrigerator
1°C to 10°C
R600A
1
White Powder-coated
Aluminum
Undercounter
No
Hot Wall
Laboratory
Probe access port (3/8 in.)
3 year parts and labor
4 in.
Yes
0.61 m
0.6 m
1.3 A
115 V
60 Hz
5.2 cu. ft.
Audible and visual high and low temp alarms
Glass
Aluminum
Urethane Foam
UL
Digital Temp Display
White
Microprocessor
Laboratory
White Diamond Series
Cycle
Undercounter refrigerator Freestanding
24 in.
0.82 m
0.6 m
NEMA 5-15 P
115 V
1/6 HO
Videos
SDS
Documents

Documents

Promotions

Promotions