missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ White Lab Coat
White Lab Coat with long sleeves feature concealed press stud fastenings, backvents, and three large pockets.
$87.47 - $87.47
Specifications
Product Type | Controlled Environments Lab Coat |
---|---|
Material | Cotton |
Color | White |
Closure Type | Press Studs |
Cuff Style | Open |
Description
- White, modern style lab coat
- Polyester/cotton twill
- Variety of sizes available
Warranty
1 year limited manufacturer warranty.
Specifications
Controlled Environments Lab Coat | |
White | |
Open | |
CH0622 |
Cotton | |
Press Studs | |
3 | |
20 cm |