missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
White Swan™ Meta Fundamentals Women's 37 Inch Lab Coats
Longer length polyester cotton blend lab coat features side seam slits for easy pocket access.
$37.83 - $37.83
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Women's |
Material | Polycotton |
Color | White |
Closure Type | Buttons |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19-048-308C
|
White Swan™
15113011M |
Medium |
Each for $37.83
|
|
||||||
19-048-308B
|
White Swan™
15113011S |
Small |
Each for $37.83
|
|
||||||
Description
- Made of a durable 65% polyester-35% cotton poplin with Soil Release™
- Three roomy, edge-stitched pockets
- Side seam slits for easy pocket access
- Pocket hems are neatly stitched down
- Five-button closure, with one-piece back
- Length: 37 in. (94cm)
- Color: White
Specifications
General Purpose Lab Coat | |
Polycotton | |
Buttons | |
Reusable | |
Long | |
Notched | |
37 in. |
Women's | |
White | |
Open | |
Non-sterile | |
3 | |
Soil Release | |
94 cm |