missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
White Swan™ Meta Maxima™ Fluid-Resistant Lab Coat with Knit Cuffs
Fluid resistant, with MetaGuard™ protection
Supplier: White Swan™ 11653011S
Description
Fluid resistant, with MetaGuard™ protection
- Reusable, unisex styling
- Addition of carbon fiber provides antistatic properties
- Coats are lightweight, comfortable, and machine washable
- Laundering instructions developed to preserve fabric's protective properties
- Garments are compatible with steam autoclaving, gamma radiation, or ethylene oxide sterilization
- Made of 99% polyester ESD fabric, 1% carbon fiber
- Convertible notch on lapel collar has button closure
- Full length with knit cuffs
- Three convenient patch-style pockets (two hip and one breast pocket)
- Deep back vent allows lap coverage when seated
- Back pleats allow easy movement
- Length: 40 in. (102 cm)
† All White Swan-Meta lab coats are machine washable if laundered according to instructions developed by the manufacturer to preserve the protective properties of coats.
Specifications
General Purpose Lab Coat | |
Unisex | |
White | |
Knit | |
Non-sterile | |
Carbon fiber showing as pin striping in fabric | |
34 to 36 in. | |
86.36 to 91.44 cm | |
OSHA | |
101.6 cm |
Small | |
Polyester | |
Buttons | |
Reusable | |
Fluids | |
Notched | |
28 to 30 in. | |
71.12 to 76.2 cm | |
40 in. | |
Polyester, Carbon Fiber |