missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

White Swan™ Meta Maxima™ Fluid-Resistant Lab Coat with Knit Cuffs

Fluid resistant, with MetaGuard™ protection

Supplier:  White Swan™ 11653011XL

 View more versions of this product

Catalog No. 18-999-945E


Explore available promotions

Description

Description

Fluid resistant, with MetaGuard™ protection

  • Reusable, unisex styling
  • Addition of carbon fiber provides antistatic properties
  • Coats are lightweight, comfortable, and machine washable
  • Laundering instructions developed to preserve fabric's protective properties
  • Garments are compatible with steam autoclaving, gamma radiation, or ethylene oxide sterilization
  • Made of 99% polyester ESD fabric, 1% carbon fiber
  • Convertible notch on lapel collar has button closure
  • Full length with knit cuffs
  • Three convenient patch-style pockets (two hip and one breast pocket)
  • Deep back vent allows lap coverage when seated
  • Back pleats allow easy movement
  • Length: 40 in. (102 cm)

† All White Swan-Meta lab coats are machine washable if laundered according to instructions developed by the manufacturer to preserve the protective properties of coats.

Specifications

Specifications

General Purpose Lab Coat
Unisex
White
Knit
Non-sterile
Carbon fiber showing as pin striping in fabric
40 to 42 in.
101.6 to 106.68 cm
40 in.
Polyester, Carbon Fiber
X-Large
Polyester
Buttons
Reusable
Fluids
Notched
116.84 to 121.92 cm
OSHA
101.6 cm
Videos
SDS
Documents

Documents

Promotions

Promotions