missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Wide-Mouth Erlenmeyer Flask
For easy mixing and storage of solutions.
Supplier: United Scientific™ FP0250
Description
- Includes screw cap
- Autoclavable
- Graduated to show approximate volumes
- Available in 125, 250 and 500 mL capacities
Specifications
| 250 mL | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Screw Cap |
| Polypropylene | |
| Reusable | |
| Narrow | |
| Flat |