missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
KemX Wide Mouth Media Bottle Cap
Replacement cap for KemX GL45 Wide Mouth Media Bottle.
$8.74 - $8.74
Specifications
Material | Polypropylene |
---|---|
Quantity | 1 Ea. |
Sterility | Non-sterile |
Thickness (Metric) | 25.5 mm |
Closure Included | Yes |
Description
- Color Coded by Size
- GL45 Thread Size
- Supplied with Replacement Drip-free Pouring Ring
Specifications
Polypropylene | |
Non-sterile | |
Yes | |
Wide | |
Certified Quality | |
Media Bottle Cap | |
53.9 mm |
1 Ea. | |
25.5 mm | |
Not Autoclavable | |
Cylindrical | |
25.5 mm | |
GL 45 |
Caps are not autoclavable!