missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Wide Mouth Packer Bottles, Amber, Safety Coated, PV-Lined Lids
Safety-coated wide mouth packer bottles made of Type III amber soda-lime glass with white polypropylene polyvinyl-lined caps.
$223.91 - $223.91
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass (Type 3) |
Closure Color | White |
Surface Treatment | Safety Coated |
Closure Included | Yes |
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
03-084-183
|
DWK Life Sciences
W217965 |
1000 mL | 12/Case |
Case of 12 Each for $223.91
|
|
||||
Description
- Made from amber soda-lime glass that conforms to USP Type III requirements
- Amber bottles protect light sensitive samples or dry powders during storage
- Wide mouth opening for easy removal of contents
Specifications
Amber | |
White | |
Yes | |
Wide Mouth Packer Bottle | |
Polypropylene |
Borosilicate Glass (Type 3) | |
Safety Coated | |
Wide | |
Polyvinyl |