missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps
Ideal for use with water based chemicals and some food products. Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps feature a wide opening making them suitable for solids.
Description
- Ideal for general lab use with solids and powders
- Provide an excellent moisture barrier, are translucent, and are impact resistant
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
- Translucent bottles allow limited viewing of contents
Specifications
60 mL | |
29 mm | |
83 mm | |
950 | |
33-400 | |
Wide | |
Round Wide Mouth Bottle | |
Polypropylene | |
38 mm |
Natural | |
26 mm | |
HDPE | |
White | |
Yes | |
80 mm | |
Polyethylene Foam | |
33-400 mm |