missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps

Ideal for use with water based chemicals and some food products. Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps feature a wide opening making them suitable for solids.

 View more versions of this product

Catalog No. FB02912031A


Explore available promotions

Description

Description

  • Ideal for general lab use with solids and powders
  • Provide an excellent moisture barrier, are translucent, and are impact resistant
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
  • Translucent bottles allow limited viewing of contents
Specifications

Specifications

60 mL
29 mm
83 mm
48
33-400
Wide
Round Wide Mouth Bottle
Polypropylene
38 mm
Natural
26 mm
HDPE
White
Yes
80 mm
Polyethylene Foam
33-400 mm
Videos
SDS
Documents

Documents

Promotions

Promotions