Learn More
Thermo Scientific™ Wide-Mouth Short-Profile Clear Glass Jars with Closure
Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, short-profile clear glass jars with closure when light protection is not required.
Supplier: Thermo Scientific™ 1200125
Description
Collect soil, sludge and waste samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Short-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
- Clear Type III soda-lime glass jar
- PTFE-lined white polypropylene closed-top cap
- Sizes range from 60 to 2000mL
- Closures assembled on bottles
Includes:
Certified jars come with the following features:
- Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each jar individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping
Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.
Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.
Specifications
4 oz., 125 mL | |
4 oz. | |
Clear | |
2.36 in. | |
45.7 mm | |
24 | |
White | |
PTFE | |
137 mL | |
Wide | |
Jar | |
Polypropylene | |
60 mm |
125 mL | |
None | |
Clear Glass Short Jar | |
1.8 in. | |
Glass (Type 3) | |
B167-5800BL | |
Unprocessed | |
4.6 oz. | |
None | |
69 mm | |
2.71 in. | |
58-400 mm | |
Closed-top Cap |