missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Pyrex™ Capillary Tubes
Manufactured from Pyrex™ and sealed at one end. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ Capillary Tubes provide a low cost solution for small volume NMR measurement.
$100.03 - $100.03
Specifications
Material | Pyrex™ Glass |
---|---|
Product Type | Capillary Tube |
Field Strength | 400MHz |
Catalog Number | Mfr. No. | Model | Length (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Length (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity | ||
16-800-169
|
Bel-Art™
660000069 |
WG-1364-1.7 | 100 mm | 1.7 mm | 1.3 mm |
Pack of 10 Each for $100.03
|
|
||
Description
- Made of ASTM Type 1 Class A glass
- Tested at 400 MHz field
Specifications
Pyrex™ Glass | |
Capillary Tube | |
400MHz |