missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Wire and Cable Identification BBP33 Labels: One per Row
Wire and Cable Identification BBP33 Labels: One per Row are made of self-laminating vinyl or nylon cloth, which are excellent materials for wire and cable identification.
Supplier: Brady™ B3317483
Description
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Specifications
B33-17-483 | |
Polyester Labels for the BBP33 Printer | |
White | |
Polyester | |
Inside-panel component label | |
1 | |
LabelMark, MarkWare | |
-40°C to +120°C | |
0.102 mm | |
25.40 x 50.80 mm | |
50.80 mm | |
2.5 cm |
CSA, RoHS, UL | |
Rubber, Permanent | |
Gloss | |
Identification Label | |
BBP™33 Printer | |
1500/Pk. | |
-40 to 248°F | |
0.004 in. | |
28.60 mm | |
2 in. | |
1 in. |