missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Women's Navy Long Sleeve Industrial Work Shirt
Work shirt built with comfort and durability, making it ideal for a wide variety of jobs. It is constructed of permanent press poplin with mitered front pockets.
$47.72 - $47.72
Specifications
| Gender | Women's |
|---|---|
| Material | Cotton, Polyester |
| Color | Dark Navy |
| Neck Style | Gripper |
| Seam Type | Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17005562
|
Dickies
L5350NRGS |
Small (Regular) |
Each for $47.72
|
|
|||||
|
17005563
|
Dickies
L5350NRGM |
Medium (Regular) |
Each for $47.72
|
|
|||||
|
17005564
|
Dickies
L5350NRGL |
Large (Regular) |
Each for $47.72
|
|
|||||
|
17005565
|
Dickies
L5350NRGXL |
X-Large (Regular) |
Each for $47.72
|
|
|||||
|
17005566
|
Dickies
L5350NRG2XL |
2X-Large (Regular) |
Each for $47.72
|
|
|||||
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pockets
- Fade resistant
- Lined two-piece collar with permanent stays and snap closure
- Mitered front pockets
- Dickies logo at front hem near side seam
- Country of Origin: Imported, Imported Fabric
- Gender: Female
- Brand: Dickies™
Specifications
| Women's | |
| Dark Navy | |
| Sewn |
| Cotton, Polyester | |
| Gripper | |
| Short Sleeve |