missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Wooden Test Tube Rack
Wooden Test Tube Rack features solid hardwood construction.
Supplier: United Scientific™ TTHW01
Description
- Racks are polished to minimize damage to surface from spills
- One-Tier Rack: six 25 mm holes, six drying pins, 0.5 in. (1.3 cm) thick base
- Two-Tier Rack: 13-tube capacity, six drying pins
Specifications
Tube Rack | |
6 x 1 | |
Brown | |
Wood | |
Rectangular | |
No | |
Test Tubes |
Wooden Test Tube Rack | |
Not Autoclavable | |
Tubes (25 mm) | |
6 | |
1 | |
Non-sterile | |
25 mm |