missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Uniform Worklon™ Reusable Polyester Taffeta Cleanroom Frocks
Taffeta can be used in a variety of industries requiring particulate control and resistance to chemicals and abrasion. Garments are gamma compatible and autoclavable.
$46.04 - $46.04
Specifications
Product Type | Controlled Environments Frock |
---|---|
Disposable | Reusable |
Sterility | Non-sterile |
Closure Type | Snaps |
Collar Type | Mandarin |
Catalog Number | Mfr. No. | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Price | Quantity | ||||||
01-352-20B
|
Superior Uniform
478S |
Each for $46.04
|
|
||||||
01-352-20C
|
Superior Uniform
478M |
Each for $46.04
|
|
||||||
01-352-20D
|
Superior Uniform
478L |
Each for $46.04
|
|
||||||
01-352-20E
|
Superior Uniform
478XL |
Each for $46.04
|
|
||||||
Description
- Adjustable snaps at wrist and collar
- Color-coded hang loop denotes size
- ISO 6, Class 1000 cleanroom compatible
- Unisex design
- LD-100
Specifications
Controlled Environments Frock | |
Non-sterile | |
Mandarin | |
Class 1000 (ISO 6) |
Reusable | |
Snaps | |
Autoclavable |