missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Uniform Worklon™ Unisex Microstat ESD Lab Coats
Knee-length lab coats are ideal for use where static control is critical.
Supplier: Superior Uniform 473M
Description
Made of Worklon™ Microstat poplin blend of 65% polyester/34% cotton, and 1% carbon in a woven grid configuration. Provides excellent static control and retains static properties when laundered according to supplied instructions. Ideal for working in noncleanroom areas and with instruments sensitive to static electricity. With three patch pockets, and stainless-steel gripper front closure. Reinforced side slits permit quick access to clothing underneath. Length: 41 in. (104cm) (based on men's size medium). Silica blue.
Specifications
General Purpose Lab Coat | |
Unisex | |
Silica Blue | |
Reusable | |
Static | |
Lapel | |
41 in. |
Medium | |
Polyester, Cotton, Carbon-modified Nylon | |
Snaps | |
Non-sterile | |
Knee-length | |
96.52 to 101.6 cm | |
104 cm |