missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ X80 Towels
Absorb oil and water faster than rags or shop towels
Supplier: Kimberly-Clark Professional™ 41029
Description
Absorb oil and water faster than rags or shop towels
- Made with patented Hydroknit™ fast-absorbing material and designed to feel like cloth
- Use for heavy-duty cleaning, wiping parts, collecting metal shavings, prepping surfaces with solvents, and scrubbing rough surfaces
- Retain strength through harsh use, even when used with solvents
- Choice of three colors and packaging styles
Order Info
Dispenser for 15-235-80 Quarterfold Towels is sold separately.
Specifications
| Heavy-duty Wiper | |
| 33 cm | |
| 31.75 cm | |
| Red | |
| 13 x 12.5 in. (33 x 31.75 cm) | |
| General-Purpose |
| 13 in. | |
| 12 in. | |
| Non-woven Polyproylene Cellulose | |
| Single-use | |
| Quarterfold | |
| 50 Sheets/Pk. |