missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Biotix™ xPIPETTE Ergonomic 12-Channel Pipettes
Biotix™ xPIPETTE Ergonomic 12-Channel Pipettes utilize patented ejection technology to reduce fatigue, making it the top choice for improving laboratory ergonomics. Designed with durable and lightweight components, xPIPETTE produces precise and accurate liquid transfer while maintaining hand comfort.
$3555.50 - $3973.82
Specifications
Certifications/Compliance | ISO 8655 |
---|---|
Compatible Tips | Biotix xTIP4, Rainin LTS |
Material | PVDF |
Model | Biotix xPIPETTE |
Number of Channels | 12 |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
12111406
|
Biotix™
30537451 |
0.5 to 10 μL |
Each for $3,973.82
|
|
|||||
12111407
|
Biotix™
30537452 |
2 to 20 μL |
Each for $3,555.50
|
|
|||||
12111408
|
Biotix™
30537454 |
20 to 200 μL |
Each for $3,555.50
|
|
|||||
12111409
|
Biotix™
30537455 |
20 to 300 μL |
Each for $3,555.50
|
|
|||||
Description
- The xPIPETTE Multi-channel is part of the Biotix Ergonomix pipetting system
- Features positive stop technology to reduce fatigue by drastically lowering ejection forces when compared to universal models
- That means less hand and wrist force is required from every tip, leading to more accurate and precise measurements even after a long day of pipetting
- Calibrated to ISO 8655 standards with the Biotix xTIP4
- Fully compatible with Rainin LTS tips
- Accurate and precise with low channel to channel variability for reproducible results
- Lightweight components and spring forces produce a smooth, controlled aspiration with perfect balance
- The padded ejector button (symmetrically designed for left or right hand users) reduces the dynamic forces and vibrations during ejection
Specifications
ISO 8655 | |
PVDF | |
12 | |
Pipette |
Biotix xTIP4, Rainin LTS | |
Biotix xPIPETTE | |
xPIPETTE | |
Ergonomic |