missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Xplorer™ Single-Channel Variable Pipette
From blue sky research to clinical applications, youâre working on challenging problems every day. You need the best tools and the best laboratory equipment, so when pipetting, the Eppendorf Xplorer or Xplorer plus electronic pipettes offer simplicity, precision, and reproducibility.
$2463.26 - $2463.26
Specifications
Battery Type | Lithium Polymer |
---|---|
Certifications/Compliance | Lot-specific Certificate |
Compatible Tips | Universal Tips, epT.I.P.S.™ |
Autoclavable | Autoclavable |
Color | Red |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | ||||||
05414049
|
Eppendorf™
4861000017 |
1 to 20 μL |
Each for $2,463.26
|
|
||||||
05414050
|
Eppendorf™
4861000044 |
0.1 to 2.5 mL |
Each for $2,463.26
|
|
||||||
Description
- Electronic air-cushion pipette is simple, precise and reproducible
- Intuitive handling with multi-functional rocker and selection dial for quick and easy selection of functions
- Self-explanatory color display without submenus and with ergonomic angle for optimal readability
- Spring-loaded tip cone to minimize tip attachment forces to help to reduce stress
- Rechargeable battery for up to 8 hours operation before recharge
- Separate power socket so work can continue while charging
- Easy adjustment to potentially variable conditions (e.g. geographic height, liquids with high density)
- Lower part of pipette can be autoclaved to ensure decontamination
- 9 different languages: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
Specifications
Lithium Polymer | |
Universal Tips, epT.I.P.S.™ | |
Red | |
Pipetting of Aqueous Liquids | |
1 | |
Electronic Pipette | |
0.02 μL | |
1 A |
Lot-specific Certificate | |
Autoclavable | |
Single-use | |
Single Channel Electronic | |
Xplorer | |
Pipetting of Aqueous Liquids | |
US |