missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Youngstown Barrel & Drum 5-Drum InLine Spill Deck

Youngstown 5-Drum InLine Spill Deck connects several modules together to allow spills more room to flow.

Supplier:  Youngstown Barrel & Drum 2333

Catalog No. 19-339-065


Explore available promotions

Description

Description

  • Bulkhead fittings “lock” connected modules together and allow spills to flow from one module to next
  • Utilizes hidden containment bladder for additional sump capacity to meet EPA and UFC spill containment regulations
  • Narrow 25.87 in. depth allows drums to be stored in single row along facility walls
  • Low profile design reduces safety and handling concerns
  • Dimensions: 61 x 81.28 x 14.6cm (24 x 32 x 5.75 in.)
  • Weight: 17.71kg (7 lb.)

Compliance

SPCC, EPA Container Storage Regulation 40 CFR 264.175 And UFC Spill Containment Regulations

Specifications

Specifications

InLine Spill Deck
110 gal.
50
17 lb.
SPCC, EPA Container Storage Regulation 40 CFR 264.175 And UFC Spill Containment Regulations
416.4 L
1 Ea.
7.71 Kg
Videos
SDS
Documents

Documents

Promotions

Promotions