missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
YSI™ Model 5905 Self-Stirring BOD Probe for Dissolved Oxygen Meters
Fast response to DO changes.
Supplier: YSI™ 059800
Includes: Six membrane caps and bottle of KCI solution (for replacements, see 13-299-77 Cap Membrane Kit); 115V AC power cord
Description
Provides vigorous stirring for fast, accurate measurements. Responds rapidly to changes in dissolved oxygen—at 20°C (68°F), 90% of change is completed in 30 seconds.
- Has easily replaceable stirring motor, silver anode, and cap membrane
- For YSI Model 5905 dissolved Oxygen meter
- Usable with YSI portable Models 52 and 58
- Usable with YSI 5000 or 5100 benchtop meters when equipped with optional Probe Adapter Cable (13-299-78)
- Compatible with 300mL BOD bottles
- Note: Probe is not for use with Models 55, 85, 95 550A or 556
Specifications
Cap membrane kit, 115VAC power cord | |
YSI model 5905 DO meter; YSI portable models 52 and 58; YSI 5000 and 5100 benchtop meters | |
BOD | |
Measures DO in all popular size BOD bottles |