missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

YSI™ Zobell ORP Calibration Solution

For calibrating ORP/Redox on several YSI instruments

Supplier:  YSI™ YSI061320

Catalog No. 15-177-25

Explore available promotions

Description

Description

  • A convenient temperature chart with corresponding ORP values is on the side of the container for simple calibration value inputs
  • Concentrated power makes 125mL of calibration standard
  • Plastic bottle (125mL)

Expiration Dates:
Unmixed: 2 years
Mixed: 6 months

Specifications

Specifications

Calibration Solution
ORP calibration solution
119 mL
Calibrating ORP/Redox on YSI™ instruments
Temperature chart with corresponding ORP values is on the side of the container
2 Years
Videos
SDS
Documents

Documents

Promotions

Promotions