missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
ZOLL™ Medical AED Pro™ Defibrillator
Rugged, full-featured AED that supports basic life support as well as advanced life support professionals
$160.94 - $160.94
Specifications
Charging Time | <10 sec. with fully charged battery |
---|---|
Storage Requirements | -30°C to +70°C |
Weight (English) | <6.5 lb. |
Weight (Metric) | 2.9 kg |
Operating Temperature Range (English) | 30°F to 122°F |
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity | ||||
17-478-019
|
ZOLL™ Medical
8900080101 |
Electrode, Multi Function | AED Pro Defibrillator |
Each for $160.94
|
|
||||
Description
- Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
- Bar graph, along with metronome, helps to achieve optimal compression levels
- See-Through CPR™ allows rescuer to view patient's underlying ECG rhythm while performing CPR
- Three-lead patient monitoring and manual override offer more flexibility in monitoring, analyzing, and delivering treatment
- Rectilinear Biphasic™ waveform (RBW) provides current, defibrillation efficacy, and less risk
- IP55 dust-water ingress rating
- Passes 1.5m drop test
- Complete electrode compatibility with AED Plus™ and line of professional defibrillators
- Battery compatibility with ZOLL's E Series™, M Series™, and R Series™ professional defibrillators
Specifications
<10 sec. with fully charged battery | |
<6.5 lb. | |
30°F to 122°F |
-30°C to +70°C | |
2.9 kg | |
0°C to 50°C |