missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Carson™ zOrb™ LED Lighted USB Digital Computer Microscope
The zOrb™ LED Lighted USB Digital Computer Microscope offers 81x effective magnification with an integrated camera that displays the magnified image right on your computer screen.
Supplier: Carson™ MM500
Description
- Display the magnified image right on your computer screen
- Impressive 81x effective magnification based on a 32 in. monitor
- Built-in internal illumination ensures a clear and bright image
- Capture an image or close-focus video with built-in 2.0 megapixel resolution digital camera using the shutter button
- To determine your specific magnifying power, multiply your computer screen size by 2.54 (Example: 32 in. computer screen x 2.54 would be 81x power)
- Please note the effective magnification is a combination of the optical system and a high-powered digital zoom
- Supported on Windows and Mac operating systems
Specifications
Digital Microscope | |
Not Autoclavable | |
1.8 in. | |
Personal Computers with Windows or Mac OS (Not Compatible with Tablets) | |
6.1 cm | |
1.8 in. | |
Acrylic | |
0.19 lb. | |
1.8 in. |
100 to 120 mPas | |
Blue | |
4.6 cm | |
2.4 in. | |
Digital Microscope, Flush View Adapter for Viewing Flat Objects, Depth View Adapter for Viewing Concave Objects | |
4.6 cm | |
Non-sterile | |
86.2 g | |
4.6 cm |