missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Advanced MS-TS Analytical Balance

The Advanced MS-TS Analytical Balance has a readability of 0.1 mg and 11 built in weighing applications. The durable MonoBloc weigh cell combined with FACT automatic internal adjustment ensures highly accurate results.

Supplier:  Mettler Toledo™ 30133523

 View more versions of this product

Catalog No. 01-913-931



Description

Description

Mettler Toledo Advanced MS-TS Analytical Balances have a readability of 0.1mg and 11 built in weighing applications. The 7-inch color touchscreen includes a graphic indicator function that shows how much of the total weight is in use. Built with full metal housing to protect the MonoBloc weigh cell and ensure highly accurate results with each use.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Chemical Resistant Die-cast Aluminum
  • Connection Type: USB-A; USB-B; RS232; Ethernet (LAN); Bluetooth (Optional); Wireless LAN (WLAN) (optional)
  • Display: 7 in. Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Order Info

Optional Service packages are offered to assure continual reliability and maintain optimum balance performance. Proper installation and initial calibration are the key to ensuring the balance performs properly from day one. A Mettler Toledo technician performs installation qualification and operational qualification (IQ/OQ). Contact your Fisher Customer Service Representative for Service package details.

Certifications

CE marked, ISO 9001, ISO 14001

Specifications

Specifications

CE, ISO 9001, ISO 14001
TFT
17.7 cm
Built-in Level Control
Die-cast Aluminum
0 to 220 g
160 mg (USP)
2 sec.
34.7 x 20.4 x 34.5 cm
90 mm
9.5 kg
100/240 V ±10% 50/60 Hz 0.3 A
0.3 A
220 g
0.1 mg
Analytical
0.2 mg
MS204TS
0.1 mg (nominal)
1 mg
Analytical Balance
3.5 in.
21 lb.
9.5 kg
100/240 V ±10%
50/60 Hz
SDS
Documents

Documents

Promotions

Promotions