Learn More
Mettler Toledo™ Advanced MS-TS Analytical Balance
The Advanced MS-TS Analytical Balance has a readability of 0.1 mg and 11 built in weighing applications. The durable MonoBloc weigh cell combined with FACT automatic internal adjustment ensures highly accurate results.
$8593.20 - $11237.61
Specifications
Certifications/Compliance | CE, ISO 9001, ISO 14001 |
---|---|
Display Type | TFT |
Readability | 0.1 mg |
Display Dimensions | 17.7 cm |
Grade | Analytical |
Catalog Number | Mfr. No. | Capacity | Readability | Model | Stabilization Time | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Model | Stabilization Time | Price | Quantity | ||
01-913-932
|
Mettler Toledo™
30133524 |
320 g | 0.1 mg | MS304TS | 3 sec. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-913-930
|
Mettler Toledo™
30133522 |
120 g | 0.1 mg | MS104TS | 2 sec. |
Each for $8,593.20
|
|
||
01-913-931
|
Mettler Toledo™
30133523 |
220 g | 0.1 mg | MS204TS | 2 sec. |
Each for $9,900.00
|
|
||
Description
Mettler Toledo Advanced MS-TS Analytical Balances have a readability of 0.1mg and 11 built in weighing applications. The 7-inch color touchscreen includes a graphic indicator function that shows how much of the total weight is in use. Built with full metal housing to protect the MonoBloc weigh cell and ensure highly accurate results with each use.
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: MonoBloc Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Chemical Resistant Die-cast Aluminum
- Connection Type: USB-A; USB-B; RS232; Ethernet (LAN); Bluetooth (Optional); Wireless LAN (WLAN) (optional)
- Display: 7 in. Color TFT Touchscreen
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Order Info
Optional Service packages are offered to assure continual reliability and maintain optimum balance performance. Proper installation and initial calibration are the key to ensuring the balance performs properly from day one. A Mettler Toledo technician performs installation qualification and operational qualification (IQ/OQ). Contact your Fisher Customer Service Representative for Service package details.
Certifications
CE marked, ISO 9001, ISO 14001
Specifications
CE, ISO 9001, ISO 14001 | |
0.1 mg | |
Analytical | |
0.2 mg | |
0.1 mg (nominal) | |
Analytical Balance | |
3.5 in. | |
21 lb. | |
9.5 kg | |
100/240 V ±10% | |
50/60 Hz |
TFT | |
17.7 cm | |
Built-in Level Control | |
Die-cast Aluminum | |
160 mg (USP) | |
34.7 x 20.4 x 34.5 cm | |
90 mm | |
9.5 kg | |
100/240 V ±10% 50/60 Hz 0.3 A | |
0.3 A |