missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Acrylic Burette with PTFE Key Stopcock, Class B
Transparent acrylic burette features easy to read graduations and leakproof PTFE plunger stopcock.
$55.32 - $69.24
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Material | Acrylic |
Graduations | 0.10 mL |
For Use With (Application) | Titration, Dispensing |
Description
- Made of high quality acrylic, highly resistant to impact and shattering
- Acrylic body is resistant to dilute minerals, acids and bases except hydrofluoric acid and ammonium hydroxide
- Includes interchangeable, nonstick, chemical resistant PTFE key stopcock
- Calibrated to deliver
- Clean with non-abrasive cleaners, including strong detergents
- Do not autoclave
- Replacement stopcocks available; S24498
Specifications
Not Autoclavable | |
Acrylic | |
Titration, Dispensing | |
Key | |
Class B |
Clear | |
0.10 mL | |
Blue print scale | |
PTFE |