missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ BRAND™ Plastic Spectrophotometry Cuvettes
BRAND™ Plastic Spectrophotometry Cuvettes with mold-cavity matched for the lowest variability in extinction coefficient.
Supplier: BrandTech™ 759070D
Description
BRAND spectrophotometry cuvettes. Mold-cavity matched for the lowest variability in extinction coefficient.
- Mold cavity sorted spectrophotometry cuvettes with 2 clear windows
Specifications
Non-sterile | |
Macro | |
Single-use | |
Polystyrene | |
Life Science Quality | |
10 mm | |
45 mm | |
12.5 mm | |
10 mm |
Spectrophotometer Cuvet | |
Clear | |
4.5 mL | |
Arrow mark to indicate direction of transmission and reduce variation | |
500 Pk. | |
340 nm | |
Spectrophotometers, Photometers | |
Spectrophotometry | |
Rectangle |