missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ BRAND™ Plastic Spectrophotometry Cuvettes
BRAND™ Plastic Spectrophotometry Cuvettes with mold-cavity matched for the lowest variability in extinction coefficient.
$63.15 - $354.53
Specifications
Sterility | Non-sterile |
---|---|
Type | Spectrophotometer Cuvet |
Color | Clear |
Disposable | Single-use |
Includes | Arrow mark to indicate direction of transmission and reduce variation |
Catalog Number | Mfr. No. | Capacity (Metric) | Material | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Material | Quantity | Price | Quantity | |||
14-377-010
|
BrandTech™
759070D |
4.5 mL | Polystyrene | 500 Pk. |
Pack of 500 Each for $270.62
|
|
|||
14-377-013
|
BrandTech™
759076D |
3 mL | Polystyrene | 100 Pk. |
Pack of 100 Each for $67.91
|
|
|||
14-377-015
|
BrandTech™
759081D |
4.5 mL | PMMA | 100 Pk. |
Pack of 100 Each for $93.62
|
|
|||
14-377-016
|
BrandTech™
759085D |
3 mL | PMMA | 500 Pk. |
Pack of 500 Each for $354.53
|
|
|||
14-377-011
|
BrandTech™
759071D |
4.5 mL | Polystyrene | 100 Pk. |
Pack of 100 Each for $63.15
|
|
|||
14-377-012
|
BrandTech™
759075D |
3 mL | Polystyrene | 500 Pk. |
Pack of 500 Each for $289.88
|
|
|||
14-377-017
|
BrandTech™
759086D |
3 mL | PMMA | 100 Pk. |
Pack of 100 Each for $73.00
|
|
|||
Description
BRAND spectrophotometry cuvettes. Mold-cavity matched for the lowest variability in extinction coefficient.
- Mold cavity sorted spectrophotometry cuvettes with 2 clear windows
Specifications
Non-sterile | |
Clear | |
Arrow mark to indicate direction of transmission and reduce variation | |
10 mm | |
Spectrophotometers, Photometers | |
Spectrophotometry | |
Rectangle |
Spectrophotometer Cuvet | |
Single-use | |
Life Science Quality | |
45 mm | |
12.5 mm | |
10 mm |