missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Acrylic Burette with PTFE Key Stopcock, Class B
Transparent acrylic burette features easy to read graduations and leakproof PTFE plunger stopcock.
Supplier: Eisco™ CH0233B
Description
productFeatures- Made of high quality acrylic, highly resistant to impact and shattering
- Acrylic body is resistant to dilute minerals, acids and bases except hydrofluoric acid and ammonium hydroxide
- Includes interchangeable, nonstick, chemical resistant PTFE key stopcock
- Calibrated to deliver
- Clean with non-abrasive cleaners, including strong detergents
- Do not autoclave
- Replacement stopcocks available; S24498
Specifications
Not Autoclavable | |
50 mL | |
Acrylic | |
Titration, Dispensing | |
Leakproof PTFE Plunger Stopcock | |
Key | |
±0.1 mL | |
Class B |
Clear | |
101.6 mm | |
0.10 mL | |
4 in. | |
Blue print scale | |
PTFE | |
Buret |