missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached
General-purpose vial
Includes: Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
Description
Vials for general-purpose use.
- Made from Type I, Class B borosilicate glass
- Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
- GPI thread finish
Specifications
B | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose | |
5.5 mL | |
Screw Cap | |
Vial |
Polyvinyl | |
16 mm | |
Non-sterile | |
5.5 mL | |
1.5 dr. | |
Phenolic | |
50 mm | |
13-425 |