missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Glass Burette with PTFE Key Stopcock

Glass Burettes with PTFE Key Stopcock are designed with a single straight bore and features easy to read, printed graduations. Class-A and Class-B versions available.

Supplier:  Eisco™ CH0240G

 View more versions of this product

Catalog No. S15484


Explore available promotions

Description

Description

  • Made from high quality 3.3 borosilicate
  • Easy to read, chemical resistant ceramic graduations
  • Accurate to DIN ISO 385 standards
  • Straight, single bore
  • Includes interchangeable, self-lubricating PTFE key stopcock
Specifications

Specifications

0.10 mL
Clear
91.44 cm
Borosilicate Glass (3.3)
Titration
0.10 mL
PTFE
1 year limited manufacturer
Class B
Autoclavable
50 mL
Clamps, lab stand
0.10 mL
PTFE Stopcock
Blue
0.20 mL
Straight Bore Buret
DIN ISO 385
Videos
SDS
Documents

Documents

Promotions

Promotions