missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Glass Burette with PTFE Key Stopcock

Glass Burettes with PTFE Key Stopcock are designed with a single straight bore and features easy to read, printed graduations. Class-A and Class-B versions available.

Supplier:  Eisco™ CH0240F

 View more versions of this product

Catalog No. S29408


Explore available promotions

Description

Description

  • Made from high quality 3.3 borosilicate
  • Easy to read, chemical resistant ceramic graduations
  • Accurate to DIN ISO 385 standards
  • Straight, single bore
  • Includes interchangeable, self-lubricating PTFE key stopcock
Specifications

Specifications

0.10 mL
Clear
66.04 cm
Clamps, lab stand
0.10 mL
46.99 cm
PTFE Stopcock
Blue
0.10 mL
Straight Bore Buret
ASTM E287, DIN ISO 385
Autoclavable
25 mL
18.5 in.
Borosilicate Glass (3.3)
Titration
26 in.
0.10 mL
PTFE
1 year limited manufacturer
Class B
Videos
SDS
Documents

Documents

Promotions

Promotions