missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lovibond™ ET 740 and ET 750 - Laboratory Floc / Jar Tester
Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents
Supplier: Lovibond™ 2419160
Includes: Power Supply with US, EU and UK adapter. Instruction Manual.
Requires : 1,000 mL beakers, Low form
Description
Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents
Continuously variable stirring speed (lab versions only.)
- Digital display of stirring RPM.
- Timer function.
- Illuminated back panel.
- Height adjustment option for the stirring blades during operation.
- Date and Time.
Floc Testers are not supplied with beakers. Please purchase from a laboratory products supplier.
Specifications
Laboratory Flocculation Tester | |
Power supply with US, EU and UK adapter, instruction manual | |
For a range of applications such as testing the efficiency of flocculation or precipitation agents | |
37 x 13.5 x 10.25 in. (93.9 x 34.2 x 26.03 cm) | |
93.9 cm | |
34.2 cm | |
26.03 cm | |
50/60 Hz | |
37.5 lb. |
Digital | |
Timer | |
1 Revolution | |
37 in. | |
13.5 in. | |
10.25 in. | |
115/230 V 50/60 Hz | |
115/230 V | |
17 kg |