missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lovibond™ ET 740 and ET 750 - Laboratory Floc / Jar Tester
Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents
$6,321.61 - $6,825.51
Specifications
Type | Laboratory Flocculation Tester |
---|---|
Display Type | Digital |
Includes | Power supply with US, EU and UK adapter, instruction manual |
Key Functions | Timer |
For Use With (Application) | For a range of applications such as testing the efficiency of flocculation or precipitation agents |
Includes: Power Supply with US, EU and UK adapter. Instruction Manual.
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity | ||
15-398-557
|
Lovibond™
2419155 |
25.5 in. | 64.7 cm | 26.8 lb. | 12.1 kg |
N/A
|
|
||
15-398-558
|
Lovibond™
2419160 |
37 in. | 93.9 cm | 37.5 lb. | 17 kg |
N/A
|
|
||
Description
Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents
Continuously variable stirring speed (lab versions only.)
- Digital display of stirring RPM.
- Timer function.
- Illuminated back panel.
- Height adjustment option for the stirring blades during operation.
- Date and Time.
Floc Testers are not supplied with beakers. Please purchase from a laboratory products supplier.
Specifications
Laboratory Flocculation Tester | |
Power supply with US, EU and UK adapter, instruction manual | |
For a range of applications such as testing the efficiency of flocculation or precipitation agents | |
13.5 in. | |
10.25 in. | |
115/230 V 50/60 Hz | |
115/230 V |
Digital | |
Timer | |
1 Revolution | |
34.2 cm | |
26.03 cm | |
50/60 Hz |