missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qsonica Sonicator Q55
Compact and cost-effective ultrasonic processor that will occupy less bench space
Supplier: Qsonica Q55
Includes:
- Generator
- Converter
- 0.125 in. probe
- Power cable
- Wrench set
- Converter cable
Description
- 55W generator
- Smallest unit available
- Thumb-switch or continuous operation
- Simple and effective operation
- Power Rating: 55W
- Operating Frequency: 20kHz
- Voltage: 110V
- Dimensions: 8W x 7.5L x 5.75H in.
Specifications
110 V | |
50/60 Hz | |
7.5 x 8 x 5.75 in. (19 x 20.32 x 14.6 cm) | |
14.6 cm | |
19 cm | |
20.32 cm | |
Generator, converter, 0.12 in. dia. probe, power cable, converter cable, wrench set, probe |
110 V, 50/60 Hz | |
55 W | |
5.75 in. | |
7.5 in. | |
8 in. | |
Ideal for standard cell disruption and many other small volume applications |