missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qsonica Sonicator Q55

Compact and cost-effective ultrasonic processor that will occupy less bench space

$4734.47 - $4924.22

Specifications

Hertz 50/60 Hz
Wattage 55 W
Dimensions (L x W x H) 7.5 x 8 x 5.75 in. (19 x 20.32 x 14.6 cm)
Height (English) 5.75 in.
Height (Metric) 14.6 cm
View More Specs

Includes:
  • Generator
  • Converter
  • 0.125 in. probe
  • Power cable
  • Wrench set
  • Converter cable

Products 2
Catalog Number Mfr. No. Includes Voltage Price Quantity  
Catalog Number Mfr. No. Includes Voltage Price Quantity  
15338284
Accessories View Documents
Qsonica
Q55
Generator, converter, 0.12 in. dia. probe, power cable, converter cable, wrench set, probe 110 V
Each for $4,924.22
 
15-338-407
View Documents
Qsonica
Q55A110
Generator, converter, power cable, converter cable, wrench set 110 V
Each for $4,734.47
 
Description

Description

  • 55W generator
  • Smallest unit available
  • Thumb-switch or continuous operation
  • Simple and effective operation
Specifications
  • Power Rating: 55W
  • Operating Frequency: 20kHz
  • Voltage: 110V
  • Dimensions: 8W x 7.5L x 5.75H in.

Specifications

Specifications

50/60 Hz
7.5 x 8 x 5.75 in. (19 x 20.32 x 14.6 cm)
14.6 cm
19 cm
20.32 cm
55 W
5.75 in.
7.5 in.
8 in.
Ideal for standard cell disruption and many other small volume applications
Videos
SDS
Documents

Documents