missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qsonica Sonicator Q700

A state-of-the-art touch screen interface offers intuitive control and provides a user-friendly experience

Supplier:  Qsonica Q700

 View more versions of this product

Catalog No. 15338281

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes:
  • Generator
  • Converter
  • Converter Cable
  • 0.5 in. probe
  • Power Cable
  • Wrench Set
  • Owner's Manual

Description

Description

The most important feature of a Sonicator is reproducibility. Improved internal circuitry guarantees more efficient operation, sample-to-sample consistency and most importantly, a reliable end result. The Q700 is the only sonicator on the market that offers full amplitude control from 1-100%.

  • 700W generator
  • Touch screen control
  • Full amplitude control
  • Programmability
  • Pulse mode
  • Run multiple programs in sequence
  • Total energy output display
  • Auto tuning
  • Overload protection
  • Temperature Monitoring
Specifications
  • Power Rating: 700W
  • Operating Frequency: 20kHz
  • Voltage: 110V
  • Programmability: 10 memories plus sequencing
  • Programmable Timer: 72 hours
  • Adjustable Pulse On/Off: 1 second to 24 hours
  • Dimensions: 8W x 12.25L x 8.75H in.

Compliance

RoHS Compliant

Specifications

Specifications

110 V
50/60 Hz
15.25 x 8 x 8.5 in. (38.73 x 20.32 x 21.59 cm)
21.59 cm
38.73 cm
20.32 cm
Generator, converter, 0.5 in. dia. probe, power cable, converter cable, wrench set, probe
110 V, 50/60 Hz
700 W
8.5 in.
15.25 in.
8 in.
Ideal for efficient sample processing
72 hrs.
SDS
Documents

Documents

Promotions

Promotions