missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qsonica Sonicator Q700
A state-of-the-art touch screen interface offers intuitive control and provides a user-friendly experience
$11210.05 - $11623.05
Specifications
Hertz | 50/60 Hz |
---|---|
Dimensions (L x W x H) | 15.25 x 8 x 8.5 in. (38.73 x 20.32 x 21.59 cm) |
Height (English) | 8.5 in. |
Height (Metric) | 21.59 cm |
Length (English) | 15.25 in. |
Includes:
- Generator
- Converter
- Converter Cable
- 0.5 in. probe
- Power Cable
- Wrench Set
- Owner's Manual
Catalog Number | Mfr. No. | Includes | Voltage | Wattage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Voltage | Wattage | Price | Quantity | |||
15338281
|
Qsonica
Q700 |
Generator, converter, 0.5 in. dia. probe, power cable, converter cable, wrench set, probe | 110 V | 700 W |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15-338-416
|
Qsonica
Q700A |
Generator, converter, power cable, converter cable, wrench set | 110 V | 700 W |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The most important feature of a Sonicator is reproducibility. Improved internal circuitry guarantees more efficient operation, sample-to-sample consistency and most importantly, a reliable end result. The Q700 is the only sonicator on the market that offers full amplitude control from 1-100%.
- 700W generator
- Touch screen control
- Full amplitude control
- Programmability
- Pulse mode
- Run multiple programs in sequence
- Total energy output display
- Auto tuning
- Overload protection
- Temperature Monitoring
- Power Rating: 700W
- Operating Frequency: 20kHz
- Voltage: 110V
- Programmability: 10 memories plus sequencing
- Programmable Timer: 72 hours
- Adjustable Pulse On/Off: 1 second to 24 hours
- Dimensions: 8W x 12.25L x 8.75H in.
Compliance
RoHS Compliant
Specifications
50/60 Hz | |
8.5 in. | |
15.25 in. | |
8 in. | |
Ideal for efficient sample processing |
15.25 x 8 x 8.5 in. (38.73 x 20.32 x 21.59 cm) | |
21.59 cm | |
38.73 cm | |
20.32 cm | |
72 hrs. |